FUSION LUMINAIRES DLSHIELD165 DELUCE SHIELD 165W LED ASYMETRIC FLOODLI
Shield
See technical informationReferences
Fusion Lamps:DLSHIELD165
Rubix:234A7305

Product details : FUSION LUMINAIRES DLSHIELD165 DELUCE SHIELD 165W LED ASYMETRIC FLOODLI
Deluce Shield 165W LED Asymetric Floodli (H)422 mm x (W)352 mm x (D)78 mm
Technical specifications
Attributes
| Luminance | 21450 lm |
|---|---|
| Power | 165 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
