FUSION LAMPS ED70SONT/HO 70W ES TUBULAR SON HIGH OUTPUT (L)156 MM X (D
Tubular SON Lamp
See technical informationReferences
Fusion Lamps:ED70SONT/HO
Rubix:234A7376

Product details : FUSION LAMPS ED70SONT/HO 70W ES TUBULAR SON HIGH OUTPUT (L)156 MM X (D
70W ES Tubular SON High Output (L)156 mm x (Dia)38 mm
Technical specifications
Attributes
| Luminance | 6500 lm |
|---|---|
| Power | 70 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
- Delivery usually within ( 3 ) days
