Twist drill DIN338N HSSE
Drilling diameter | 5.9 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Drilling diameter | 5.9 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Body material | HSS-Co |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 5.9 mm |
Usually arrives within 14 working days