GUHRING 00305 007.800 TWIST DRILLS

Twist drill DIN338N HSSE

See technical information
References
Gühring:305 7.800
Rubix:285A8108
Manufacturer :9003050078000
EAN:4031093094184
brand logo
Technical specifications
Drilling diameter7.8 mm
Total length117 mm
Length of cut75 mm
See all Specifications

Product details : GUHRING 00305 007.800 TWIST DRILLS


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter7.8 mm
Total length117 mm
Length of cut75 mm
Shank typecylindrical
Cutting materialhss-co
Tip angle118 °
Tail diameter7.8 mm
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ Each
£ 21.90 incl. VAT
  • Usually arrives within 14 working days