GUHRING 00605 016.000 TWIST DRILLS

Twist drill DIN338N HSSE

See technical information

References

Gühring:605 16.000
Rubix:285A7116
Manufacturer :9006050160000
EAN:4031093186711
brand logo

Technical specifications

Drilling diameter16 mm
Total length178 mm
Length of cut120 mm
See all Specifications

Product details : GUHRING 00605 016.000 TWIST DRILLS


Jobber drill with cyl. shank Design: HSS, Co5, DIN 338. Profile grinding, right cutting, with precision ground point and special grinding. Normal core gradient. Angle of rake larger than normal (35°) Normal core thickness. Core thickness thicker than normal, therefore very robust and flexible use. Application:Special drill with extremely high thermal resistance and stable core: very robust and therefore ideally suited for titanium and titanium alloys, for stainless, acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 1400 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Technical specifications


Attributes
Drilling diameter16 mm
Total length178 mm
Length of cut120 mm
Shank typecylindrical
Angle of helix130 °
Cutting materialhss-co
Tip angle130 °
Tail diameter16 mm
£ 148.47 excl. VAT
/ Each
£ 178.16 incl. VAT
  • Usually arrives within 14 working days