DOR R454 5/8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
FORCE X Solid Carbide 5XD Drill, TiAlN Coated
See technical informationReferences
Dormer:R4545/8
Rubix:2019687
Manufacturer :5980071
EAN:7320760624357




Technical specifications
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
Product details : DOR R454 5/8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
High performance drill, able to produce high quality and accurate holes at high speeds and feeds (H9 hole tolerance). Self centering 140°, 4-facet split point and CTW flute construction for enhanced penetration rates. TiAlN coating increases surface hardness and improves tool life.
Strengths
Carbide provides excellent wear resistance and improves tool life. The continuously thinned core (CTW) provides excellent transverse strength that improves chip evacuation and enables high performance. The 4-facet split point provides perfect centering and low cutting forces, resulting in highly accurate holes with superior surface finish. The TiAlN coating increases surface hardness, wear resistance and improves tool life. Controlled sharpening and the exterior corner design provide high and consistent tool life.
Technical specifications
Attributes
| Drilling diameter | 15.88 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 82 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 5xd |
| Internal cooling | no |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 133.90 excl. VAT
/ Each
£ 160.68 incl. VAT
- Usually arrives within 14 working days