GUHRING 00205 002.150 TWIST DRILLS 2.150 MM

Twist drill DIN338N

See technical information

References

Gühring:205 2.150
Rubix:80120450
Manufacturer :9002050021500
EAN:4031093013079
brand logo

Technical specifications

Drilling diameter2.15 mm
Total length27 mm
Length of cut53 mm
See all Specifications

Product details : GUHRING 00205 002.150 TWIST DRILLS 2.150 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter2.15 mm
Total length27 mm
Length of cut53 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter2.15 mm
£ 1.24 excl. VAT
/ Each
£ 1.49 incl. VAT
  • Usually arrives within 14 working days