GUHRING 01260 012.000 HSS/HSCO COATED DRILLS 9012600120000

Twist drill DIN338VA HSSE 12,00mm

See technical information
References
Gühring:1260 12.000
Rubix:337A2402
Manufacturer :9012600120000
EAN:4031093302562
brand logo
Technical specifications
Drilling diameter12 mm
Total length151 mm
Length of cut101 mm
See all Specifications

Product details : GUHRING 01260 012.000 HSS/HSCO COATED DRILLS 9012600120000


Jobber drill with cyl. shank Design: Particularly sturdy model. Profile grinding, right cutting, with precision ground point, high pitch accuracy and excellent thermal resistance. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient. Application: Special drills for stainless, acid/heat resistant as well as austenitic steels (INOX), aluminium, aluminium alloys, copper and brass.

Technical specifications


Attributes
Drilling diameter12 mm
Total length151 mm
Length of cut101 mm
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 71.46 excl. VAT
/ Each
£ 85.75 incl. VAT
  • Usually arrives within 14 working days