Twist Drill
Drilling diameter | 23 mm |
---|---|
Total length | 515 mm |
Length of cut | 321 mm |
Drilling diameter | 23 mm |
---|---|
Total length | 515 mm |
Length of cut | 321 mm |
Taper shank | Yes |
Din standard | DIN 1870 R2 |
Coating | Uncoated |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Non-Ferrous Metal;Cast Iron;Special Alloy;Others |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | Yes |
Usually arrives within 14 working days