References
Walter Titex:A1244-10
Rubix:025749
Manufacturer :5060319
EAN:4031132041445




Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
Documents
Product details : TITEX A1244-10 JOBBER DRILL 5060319
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | non coated |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
- Usually arrives within 14 working days