References
Walter Titex:A1211-7
Rubix:4524306
Manufacturer :5058816
EAN:4031132128078

Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Documents
Product details : TITEX A1211-7 JOBBER DRILLS HSS/HSS-E 5058816
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 388 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;nf metals |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days