References
Walter Titex:A1244-NO55
Rubix:276A2874
Manufacturer :5060251
EAN:4031132013039

Technical specifications
| Drilling diameter | 1.321 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 15 mm |
Documents
Product details : TITEX A1244-NO55 JOBBER DRILLS HSS/HSS-E 5060251
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.321 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 15 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1.321 mm |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Usually arrives within 14 working days