TITEX A1211TIN-6.6 JOBBER DRILLS HSS/HSS-E 5058957

Twist Drill

See technical information
References
Walter Titex:A1211TIN-6.6
Rubix:356A6906
Manufacturer :5058957
EAN:4031132078441
brand logo
Technical specifications
Drilling diameter6.6 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : TITEX A1211TIN-6.6 JOBBER DRILLS HSS/HSS-E 5058957


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter6.6 mm
Total length101 mm
Length of cut63 mm
Shank typecylindrical
Din standarddin 338
Ratio of diameter to length of drill hole8xd
Angle of helix118 °
Internal coolingno
Direction of cuttingright
Body materialhss
Cutting materialhss
Tip angle118 °
Tail diameter6.6 mm
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
  • Usually arrives within 14 working days