References
Walter Titex:A4247-31.5
Rubix:356A8141
Manufacturer :5065964
EAN:4031132058078

Product details : TITEX A4247-31.5 JOBBER DRILLS HSS/HSS-E 5065964
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Cutting material | hss-e |
|---|---|
| Min. diameter | 31.5 mm |
| Max diameter | 31.5 mm |
| Diameter | 31.5 mm |
| Total length | 301 mm |
| Tip angle | 130 ° |
| Type of tail | morse-kegel (mk) |
Show UNSPSC/ECL@SS
£ 340.73 excl. VAT
/ Each
£ 408.88 incl. VAT
- Usually arrives within 14 working days