References
Walter Titex:A4247-38
Rubix:356A8148
Manufacturer :5065974
EAN:4031132050539

Product details : TITEX A4247-38 JOBBER DRILLS HSS/HSS-E 5065974
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Cutting material | hss-e |
|---|---|
| Min. diameter | 38 mm |
| Max diameter | 38 mm |
| Diameter | 38 mm |
| Total length | 349 mm |
| Tip angle | 130 ° |
| Type of tail | morsekegel |
Show UNSPSC/ECL@SS
£ 606.73 excl. VAT
/ Each
£ 728.08 incl. VAT
- Usually arrives within 14 working days