TITEX A4622-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066300

Twist Drill

See technical informationSee documents

References

Walter Titex:A4622-26
Rubix:291A0882
Manufacturer :5066300
EAN:4031132017464
brand logo

Technical specifications

Drilling diameter26 mm
Total length440 mm
Length of cut263 mm
See all Specifications

Documents

Product details : TITEX A4622-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066300


ALTIUS

Applications

Stack Drilling;Blind Hole;Drilling (Through Hole)

Technical specifications


Attributes
Drilling diameter26 mm
Total length440 mm
Length of cut263 mm
Shank typetapered
Din standarddin 1870 r1
Coatinguncoated
Internal coolingyes
Taper shankyes
Body materialhss
Machining materialsteel;stainless steel;non-ferrous metal;cast iron;special alloy;others
Tip angle130 °
£ 284.05 excl. VAT
/ Each
£ 340.86 incl. VAT
  • Usually arrives within 14 working days