TITEX A1211-2.35 JOBBER DRILLS HSS/HSS-E 5058686

Twist Drill

See technical information
References
Walter Titex:A1211-2.35
Rubix:291A0396
Manufacturer :5058686
EAN:4031132001982
brand logo
Technical specifications
Drilling diameter2.35 mm
Total length53 mm
Length of cut27 mm
See all Specifications

Product details : TITEX A1211-2.35 JOBBER DRILLS HSS/HSS-E 5058686


Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter2.35 mm
Total length53 mm
Length of cut27 mm
Shank typecylindrical
Din standarddin 338
Angle of helix118 °
Direction of cuttingright
Cutting materialhss
Tip angle118 °
Tail diameter2.35 mm
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
  • Usually arrives within 14 working days