Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Tapered HSS drill bits
Tapered HSS drill bit
TITEX A4244-31.5 JOBBER DRILLS HSS/HSS-E 5065893
TITEX A4244-31.5 JOBBER DRILLS HSS/HSS-E 5065893
Twist Drill
References
walter titex:
A4244-31.5
rubix:
356A8082
manufacturer :
5065893
ean:
4031132056951
Technical specifications
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : TITEX A4244-31.5 JOBBER DRILLS HSS/HSS-E 5065893
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Body material
HSS-E
Min. diameter
20
mm
Max diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.73
excl. VAT
/
Each
£
408.88
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 853470 HSS TIN STEP DRILL DIAMETER RANGE 6 -38 MM
FACOM DRILL 285.F2
TITEX A4244-26.5 JOBBER DRILLS HSS/HSS-E 5065883
TITEX A4244-12.2 JOBBER DRILLS HSS/HSS-E 5065833
TITEX A4244-12.5 JOBBER DRILLS HSS/HSS-E 5065834
TITEX A4244-13 JOBBER DRILLS HSS/HSS-E 5065836
TITEX A4244-24 JOBBER DRILLS HSS/HSS-E 5065878
ROEBUCK 221574 HSS TUBE/SHEET DRILL 16-30.5
G & J HALL HEXIBIT TAPER DRILL 3 - 14MM
FACOM DRILL 285.F1
TITEX A4244-11 JOBBER DRILLS HSS/HSS-E 5065828
TITEX A4244-26 JOBBER DRILLS HSS/HSS-E 5065882
TITEX A4422-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5066138
TITEX A4244-23.5 JOBBER DRILLS HSS/HSS-E 5065877
TITEX A4244-12.8 JOBBER DRILLS HSS/HSS-E 5065835