References
Walter Titex:A6589DPP-6
Rubix:80055814
Manufacturer :5834820
EAN:4031132281162

Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 74 mm |
Documents
Product details : WALTER A6589DPP-6 CARBIDE DRILL
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 121 mm |
| Length of cut | 74 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialn (alcrn) |
| Tolerance | m7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 273.13 excl. VAT
/ Each
£ 327.76 incl. VAT
- Usually arrives within 14 working days



