References
Draper:13811
Rubix:390A4252
Manufacturer :13811


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 310 mm |
| Shank type | cylindrical |
Product details : DRAPER 13811 SDS PLUS DRILL BIT 10.0 X 310MM
The Draper SDS+ Series drill bits are tough and precise. Made from an alloy-steel with a high-grade tungsten carbide tip for extra-long life. The double flute design ensures accuracy and clean holes. For use on concrete, masonry, brick, stone, marble, granite and blocks. Compatible with drills with an SDS Plus chuck.
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 310 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Body material | steel |
| Cutting material | carbide |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 7 ) days