References
Walter Titex:A1263-11
Rubix:291A0569
Manufacturer :5061131
EAN:4031132107264

Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
Documents
Product details : TITEX A1263-11 DRILLS SOLID CARBID TYPE N 5061131
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 142 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 201.73 excl. VAT
/ Each
£ 242.08 incl. VAT
- Usually arrives within 14 working days