TITEX A4422-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066156
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A4422-14.5
Rubix:291A0836
Manufacturer :5066156
EAN:4031132161006

Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 245 mm |
| Length of cut | 132 mm |
Documents
Product details : TITEX A4422-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066156
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Total length | 245 mm |
| Length of cut | 132 mm |
| Shank type | cylindrical |
| Din standard | din 341 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Usually arrives within 14 working days