TITEX A1622-NO8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062537
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1622-NO8
Rubix:291A0720
Manufacturer :5062537
EAN:4031132157252

Technical specifications
| Drilling diameter | 5.055 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 127 mm |
Documents
Product details : TITEX A1622-NO8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062537
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.055 mm |
|---|---|
| Total length | 195 mm |
| Length of cut | 127 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 195 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.055 mm |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- Usually arrives within 14 working days