References
Walter Titex:A1163-10
Rubix:356A6555
Manufacturer :5057543
EAN:4031132022383

Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : TITEX A1163-10 DRILLS SOLID CARBID TYPE N 5057543
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Ratio of diameter to length of drill hole | 3xd |
| Angle of helix | 118 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 76.28 excl. VAT
/ Each
£ 91.54 incl. VAT
- Usually arrives within 14 working days