References
Sandvik Coromant:860.1-0476-015A1-GM X1BM
Rubix:317A5715
Manufacturer :7781428
EAN:7323224674240


Technical specifications
| Drilling diameter | 4.76 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.1 mm |
Product details : SANDVIK 860.1-0476-015A1-GMX1BM SC DRILLS CORODRILL 7781428
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.76 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.1 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.172269 |
| Angle of helix | 30 ° |
| Sharpening | sharpened point (point thinning); point length 0.8 |
| Tail | din6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also competitive performance on hrsa superalloys and non-ferrous materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days