TITEX A1163-11.5 DRILLS SOLID CARBID TYPE N 5057547
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1163-11.5
Rubix:356A6559
Manufacturer :5057547
EAN:4031132234786

Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 29 mm |
Documents
Product details : TITEX A1163-11.5 DRILLS SOLID CARBID TYPE N 5057547
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 29 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
£ 71.28 excl. VAT
/ Each
£ 85.54 incl. VAT
- Usually arrives within 14 working days