References
Dormer:A1001.05
Rubix:023075
EAN:7320760000335




Technical specifications
| Drilling diameter | 1.05 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Product details : DORMER A100 HSS JOBBER DRILL 1.05MM
Applications
Technical specifications
Attributes
| Drilling diameter | 1.05 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.05 mm |
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ 10 pieces
£ 36.72 incl. VAT
- Usually arrives within 14 working days