• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1244-8.8 JOBBER DRILL 5060435

TITEX A1244-8.8 JOBBER DRILL 5060435


Twist Drill

References
walter titex:A1244-8.8
rubix:025891
manufacturer :5060435
ean:4031132041322
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TITEX A1244-8.8 JOBBER DRILL 5060435


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
No attributes to display for this product
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00657 006.600 HSS/HSCO COATED DRILLS 9006570066000GUHRING 00207 004.050 HSS/HSCO COATED DRILLS 9002070040500TITEX A1211-8.5 JOBBER DRILL 5058850GUHRING 00651 006.750 UNIVERSAL HSS COATED DRI 9006510067500GUHRING 05523 008.700 TWIST DRILL HSCO 8.700MM TYPE GU 500 DZ BRIGHTGUHRING 00660 000.950 HSS/HSCO COATED DRILLS 9006600009500GUHRING 05519 001.400 TWIST DRILLSGUHRING 02047 007.500 GT80/P2000 HSCO DRILLS 9020470075000GUHRING 00301 000.350 MICRO-PRECISION DRILLSGUHRING 09651 002.400 TWIST DRILL HSS 2.400 MM DIN 338 TYPE N TINDORMER A120 HSS STUB DRILL 15.5MMGUHRING 00329 002.700 HSS/HSCO COATED DRILLS 9003290027000DORMER A100 HSS JOBBER DRILL 5.2MMGUHRING 00605 001.200 TWIST DRILLSGUHRING 00617 002.150 HSS/HSCO COATED DRILLS 9006170021500

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories