GUHRING 00651 006.750 UNIVERSAL HSS COATED DRI 9006510067500
High Speed Drill Bit
See technical informationReferences
Gühring:651 6.750
Rubix:343A9272
Manufacturer :9006510067500
EAN:4031093200394

Product details : GUHRING 00651 006.750 UNIVERSAL HSS COATED DRI 9006510067500
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.75 mm |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Usually arrives within 14 working days
