References
Walter Titex:A1211-3.3
Rubix:4524270
Manufacturer :5058721
EAN:4031132127996

Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
Documents
Product details : TITEX A1211-3.3 JOBBER DRILLS HSS/HSS-E 5058721
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 65 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 388 |
| Coating | uncoated |
| Tolerance | h8 |
| Machining material | steel;stainless steel;cast iron;nf metals |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 2.04 excl. VAT
/ Each
£ 2.45 incl. VAT
- Usually arrives within 14 working days




