Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1622-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062611
TITEX A1622-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062611
Twist Drill
References
walter titex:
A1622-6.5
rubix:
276A0598
manufacturer :
5062611
ean:
4031132151236
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX A1622-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062611
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.80
excl. VAT
/
Each
£
24.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05519 002.700 TWIST DRILLS
GUHRING 01228 013.000 GT80/100 COATED DRILLS 9012280130000
DORMER A51011.7 JOBBER DRILL 11.70 MM 5970124
GUHRING 00205 003.150 TWIST DRILLS 3.150 MM
GUHRING 01228 020.000 TWIST DRILLS
DORMER A1102.4 SERIES DRILL 2.40 MM 5967748
TITEX A1211-1.23 JOBBER DRILLS HSS/HSS-E 5058485
GUHRING 00658 005.700 GT80/100 COATED DRILLS 9006580057000
GUHRING 00617 001.500 HSS/HSCO COATED DRILLS 9006170015000
GUHRING 00317 001.600 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.4 861028
GUHRING 00549 011.500 GT80/100 DRILLS 9005490115000
DORMER A120 HSS STUB DRILL 5.7MM
DORMER A6205.2 6499901
DORMER A1005.4 JOBBER DRILL 5.40 MM 5966721