Flanged ball bearing unit
Inner diameter | 30 mm |
---|---|
Width | 42.2 mm |
Fixation centre-to-centre distance | 116.5 mm |
Logistics dimensions (L x W x H) | 42,2x141,5x60 mm |
---|---|
Logistic Weight | 854 g |
Inner diameter | 30 mm |
Width | 42.2 mm |
Fixation centre-to-centre distance | 116.5 mm |
Material | Bearing Steel |
Height | 141.5 mm |
Length | 83 mm |
Series | FYTB |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Outer diameter | 141.5 mm |
Weight | 0.863 kg |
Usually arrives within 14 working days