SNR - Bearing Unit - UKF.208.H.CC
Inner diameter | 35 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 102 mm |
Inner diameter | 35 mm |
---|---|
Width | 29 mm |
Fixation centre-to-centre distance | 102 mm |
Length | 130 mm |
Series | UKF200 |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.93 kg |
Usually arrives within 14 working days