References
Facom:U.306-260
Rubix:1239536
EAN:3148510751771


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 20 mm |
| Exterior capacity | 260 mm |
Product details : FACOM PULLER U.306-260
U.306 - Extractor for external grip
- Versatile: mounting of 2 or 3 claws.
Can be transformed into an internal extractor with claws ref. U.306G2 + screws ref U.306-4 or claws ref. U.306G20 + screws ref U.306-2.
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Safety: claws lock in position on the bearing with the help of a control knob (no risk of the extractor slipping from the bearing).
- Screw with fusible head: pin shears in case permissible torque exceeded (supplied with 2 spare pins).
- Set of 3 spare pins (see table of spare parts according to the power of the extractor).
- Adjustable extraction auxiliaries: inertial mass ref U.306M (direct mounting) and shaft ref. U.40 (Mounting with ring and nut (Ref. U.306A1) to be ordered separately).
- The extractor (ref U.306-260) is supplied with the screw (Ref. U.306-3) with extension.
- Versatile: mounting of 2 or 3 claws.
Can be transformed into an internal extractor with claws ref. U.306G2 + screws ref U.306-4 or claws ref. U.306G20 + screws ref U.306-2.
- Comfort: self-tightening claw extractor with recoil spring. The extractor holds position on the bearing even if it is not under tension.
- Safety: claws lock in position on the bearing with the help of a control knob (no risk of the extractor slipping from the bearing).
- Screw with fusible head: pin shears in case permissible torque exceeded (supplied with 2 spare pins).
- Set of 3 spare pins (see table of spare parts according to the power of the extractor).
- Adjustable extraction auxiliaries: inertial mass ref U.306M (direct mounting) and shaft ref. U.40 (Mounting with ring and nut (Ref. U.306A1) to be ordered separately).
- The extractor (ref U.306-260) is supplied with the screw (Ref. U.306-3) with extension.
Strengths
Safety: Fusible head screws, locking knob. Versatile: for mounting 2 or 3 claws.
Technical specifications
Attributes
| Logistic Weight | 3187 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x155x135 mm |
| Package weight | 3193 g |
| Number of clamps/claws | 3 |
| Inner capacity | 20 mm |
| Exterior capacity | 260 mm |
| Depth | 250 mm |
| Extraction force | 3 t |
Show UNSPSC/ECL@SS
£ 303.59 excl. VAT
/ Each
£ 364.31 incl. VAT
- Delivery usually within ( 14 ) days