References
Gedore:1.13/01
Rubix:122A7550
Manufacturer :8004570
EAN:4036976104509


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 60 mm |
| Exterior capacity | 60 mm |
Product details : GEDORE 3 ARMBEARINGPULLER 1.13/01
Ideal for pulling off small parts such as battery terminals, discs, wheels, ball bearings, etc., automatic pressing of the hooks
Battery-terminal puller, 3-arm pattern 60x60 mm Ideal for removing small parts such as battery terminals, pulleys, wheels, ball bearings, etc. The legs grip automatically
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Number of clamps/claws | 3 |
| Inner capacity | 60 mm |
| Exterior capacity | 60 mm |
| Depth | 5 mm |
| Extraction force | 0.75 t |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 39.27 excl. VAT
/ Each
£ 47.12 incl. VAT
- Delivery usually within ( 8 ) days