U.302 - Self-tightening extractors for external grip - fine clamps
Number of clamps/claws | 3 |
---|---|
Inner capacity | 17 mm |
Exterior capacity | 80 mm |
Logistic Weight | 700 g |
---|---|
Packaged dimensions (D x W x H) | 165x85x75 mm |
Package weight | 720 g |
Number of clamps/claws | 3 |
Inner capacity | 17 mm |
Exterior capacity | 80 mm |
Depth | 90 mm |
Extraction force | 1.5 t |
Length | 77 mm |
Type | SELF-TIGHTENING EXTRACTORS FOR EXTERNAL SOCKETS - FINE CLAWS |
Usually arrives within 14 working days