GEDORE 1.04/2A BEARING PULLER 2-ARM PATTERN 200X150 MM 1307827
Universal Puller
See technical informationSee documentsReferences
Gedore:1.04/2A
Rubix:80068882
Manufacturer :1307827
EAN:4036976107111


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 260 mm |
| Exterior capacity | 200 mm |
Documents
Product details : GEDORE 1.04/2A BEARING PULLER 2-ARM PATTERN 200X150 MM 1307827
Strengths
•For the safe and quick removal of pulleys, wheels, ball bearings, etc
Strong, ergonomically shaped cross beam with bending moment reinforcement
Due to the bending-moment reinforcement on its back face, the energy-saving design of the cross-beam means even stronger and safer pulling work
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
The quick-action adjustment feature supports the energy-saving and fast operation
Exchangeable spindle tip (ball or tip)
Upgradeable with hydraulic spindle (see table)
Strong, ergonomically shaped cross beam with bending moment reinforcement
Due to the bending-moment reinforcement on its back face, the energy-saving design of the cross-beam means even stronger and safer pulling work
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
The quick-action adjustment feature supports the energy-saving and fast operation
Exchangeable spindle tip (ball or tip)
Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 260 mm |
| Exterior capacity | 200 mm |
| Depth | 150 mm |
| Extraction force | 5 t |
| Diameter | 22 mm |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 193.23 excl. VAT
/ Each
£ 231.88 incl. VAT
- Delivery usually within ( 8 ) days