GEDORE 1.07/K-2-SE PULLER SET WITH 3 LEGS 160X150 MM

Puller Set

See technical informationSee documents
References
Gedore:1.07/K-2-SE
Rubix:242A8749
Manufacturer :1645455
EAN:4036976112207
brand logo
Technical specifications
Number of clamps/claws3
Exterior capacity160 mm
Depth150 mm
See all Specifications
Documents

Product details : GEDORE 1.07/K-2-SE PULLER SET WITH 3 LEGS 160X150 MM


Technical specifications


Attributes
Number of clamps/claws3
Exterior capacity160 mm
Depth150 mm
Extraction force5 t
Diameter22 mm
Typepuller set
Show UNSPSC/ECL@SS
£ 403.87 excl. VAT
/ Each
£ 484.64 incl. VAT
  • Delivery usually within ( 8 ) days