References
Facom:U.52
Rubix:395A5161
EAN:3148510703206


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 10 mm |
| Exterior capacity | 150 mm |
Product details : FACOM U.52 U.52PULLERS WITH YOKE 10 -150 MM
U.52 - Stirrup extractors
- Spare stirrup for Ref U.52: U.52SE2.
- Set of 2 spare pins for Ref U.52: U.35-5J2.
- L x W x H [mm]: 220 x 200 x 250. P max [mm]: 1606. Flats [mm]: 17. Pins: U.52-3. Screws: U.52-1. T [kN]: 60. kg]: 1,700.
- Spare stirrup for Ref U.52: U.52SE2.
- Set of 2 spare pins for Ref U.52: U.35-5J2.
- L x W x H [mm]: 220 x 200 x 250. P max [mm]: 1606. Flats [mm]: 17. Pins: U.52-3. Screws: U.52-1. T [kN]: 60. kg]: 1,700.
Technical specifications
Attributes
| Logistic Weight | 1906 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x150x70 mm |
| Package weight | 1906 g |
| Number of clamps/claws | 2 |
| Inner capacity | 10 mm |
| Exterior capacity | 150 mm |
| Depth | 160 mm |
| Extraction force | 6 t |
| Use | for removing gears and bearings |
| Diameter | 18 mm |
| Type | special grip bearing puller |
Show UNSPSC/ECL@SS
£ 170.27 excl. VAT
/ Each
£ 204.32 incl. VAT
- Delivery usually within ( 14 ) days