GEDORE 1.04/2A-B UNIVERSAL PULLER 2-ARM PATTERN


Universal Puller

References
gedore:1.04/2A-B
rubix:246A8575
manufacturer :1981129
ean:4036976121759
brand logo
brand logo
Technical specifications
Number of clamps/claws2
Inner capacity260 mm
Exterior capacity200 mm
See all Specifications

Product details : GEDORE 1.04/2A-B UNIVERSAL PULLER 2-ARM PATTERN


Universal puller, 2-arm pattern, rigid legs with leg brake 200x150 mm Due to the bending-moment reinforcement on its back face, the energy-saving design of the cross-beam means even stronger and safer pulling work Strong drop forged pattern Rigid legs forged from one piece The legs clamp automatically when under tension Leg brake - prevents unintentional leg slipping. The leg can be slid along the cross-beam at the push of a button By reversing the legs, this tool can be used as an internal or external puller Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required Spindle with replaceable ball and tip Spindle thermo-chemically hardened Upgradeable with hydraulic spindle (see table)

Technical specifications


Attributes
Number of clamps/claws2
Inner capacity260 mm
Exterior capacity200 mm
Depth150 mm
Extraction force5 t
Diameter22 mm
Length262 mm
TypeUniversal Puller
Show UNSPSC/ECL@SS
£ 255.96 excl. VAT
/ Each
£ 307.15 incl. VAT
  • Usually arrives within 14 working days