References
Gedore:1.34/10
Rubix:122A8636
Manufacturer :1638629
EAN:4036976112443



Documents
Product details : GEDORE INTERNALEXTRACTORSET 1.34/10
Internal extractor set 5 pcs For tightly-fitting ball bearings, bearing races, bushings and shaft seals Titanium-nitrided surface Multiple wrench size (11 + 13 mm) M10 connecting thread Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace or the sliding hammer is then added. In plastic case, 275x229x83mm
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner capacity | 36 mm |
| Depth | 83 mm |
| Type | internal puller set |
Show UNSPSC/ECL@SS
£ 359.10 excl. VAT
/ Each
£ 430.92 incl. VAT
- Delivery usually within ( 8 ) days
