SYKESPIC 20101200 LOADSTAR LITE EASY PULLER 12 TONNE
Sykes Pickavant Loadstar Light Hydraulic Puller
See technical informationReferences
Sykes-Pickavant:20101200
Rubix:2002627
EAN:5012737936731
Product details : SYKESPIC 20101200 LOADSTAR LITE EASY PULLER 12 TONNE
Loadstar "Lite" is a new range of medium duty hydraulic pullers, featuring self-centring and self-locking puller legs. The unique action of the twin-collar design produces increased grip as the load is increased, which is ideal for situations requiring one-man operation.
Loadstar "Lite" pullers can be used in either 2 leg or 3 leg formats and feature 360° swivel hose couplings for optimum access with in-built safety valve to prevent overloading. Loadstar "Lite" uses the same lightweight Aluminium Hydraulic pump as the Loadstar "Plus" range, providing an economic solution for customers requiring pulling solutions from 8 - 50 tonnes.
Loadstar "Lite" pullers can be used in either 2 leg or 3 leg formats and feature 360° swivel hose couplings for optimum access with in-built safety valve to prevent overloading. Loadstar "Lite" uses the same lightweight Aluminium Hydraulic pump as the Loadstar "Plus" range, providing an economic solution for customers requiring pulling solutions from 8 - 50 tonnes.
Strengths
Self centering self locking puller legs, grip increases as load increases
Easy one man operation
2 and 3 way options
360 degree swivel hose coupling for optimum access
Lightweight aluminium hydraulic pump included
Selection of ram extension rods supplied to increase stroke
In-built safety valve to prevent overloading
Selection of 3 ram extension rods supplied to increase stroke
Puller supplied in sturdy plastic storage case
Pump supplied in steel storage case
Easy one man operation
2 and 3 way options
360 degree swivel hose coupling for optimum access
Lightweight aluminium hydraulic pump included
Selection of ram extension rods supplied to increase stroke
In-built safety valve to prevent overloading
Selection of 3 ram extension rods supplied to increase stroke
Puller supplied in sturdy plastic storage case
Pump supplied in steel storage case
Applications
Pulling
Technical specifications
Attributes
| Exterior capacity | 485 mm |
|---|---|
| Depth | 305 mm |
| Extraction force | 12 t |
Show UNSPSC/ECL@SS
£ 1,441.95 excl. VAT
/ Each
£ 1,730.34 incl. VAT
- Usually arrives within 14 working days

