References
Facom:UWG.330
Rubix:1239705
EAN:3148510763927



Documents
Product details : FACOM HOLLOW RAM UWG.330
Strengths
•These jacks are intended for hydraulic pullers U.320H and U.330H in replacement or option on manual pullers U.320 and U.330 using special screws UWG.320H01 and UWG.330H01
They are fitted with through taps receiving a central screw to work in pushing or traction
Jacks activated with pump UWP.10MA
The use in jack function is possible
They are fitted with through taps receiving a central screw to work in pushing or traction
Jacks activated with pump UWP.10MA
The use in jack function is possible
Technical specifications
Attributes
| Logistic Weight | 10784 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x205x135 mm |
| Package weight | 10784 g |
| Inner capacity | 177 mm |
| Depth | 177 mm |
| Extraction force | 30 t |
| Diameter | 115 mm |
| Type | hollow jack |
Show UNSPSC/ECL@SS
£ 847.97 excl. VAT
/ Each
£ 1,017.56 incl. VAT
- Delivery usually within ( 14 ) days
