References
Gedore:1.73/1
Rubix:114A0992
Manufacturer :8030810
EAN:4036976106039

Documents
Product details : GEDORE 65X23MMBALJOINTPLIER 1.73/1
Strengths
•For pressing out the ball joint pins when removing car and truck ball joints
Body and lever made of heat-treated steel 31CrV3
Drop-forged and tempered
Body and lever made of heat-treated steel 31CrV3
Drop-forged and tempered
Technical specifications
Attributes
| Exterior capacity | 65 mm |
|---|---|
| Depth | 24 mm |
| Diameter | 19 mm |
| Type | universal ball joint puller |
Show UNSPSC/ECL@SS
£ 83.60 excl. VAT
/ Each
£ 100.32 incl. VAT
- Delivery usually within ( 22 ) days
