TUNGALOY TDX280F32-5 U-DRILL 6718405

U-drill

See technical information
References
Tungaloy:6718405
Rubix:231A0539
brand logo
Technical specifications
Min. diameter28 mm
Ratio of length to drilling diameter28/224,7 mm
Length of cut140.7 mm
See all Specifications

Product details : TUNGALOY TDX280F32-5 U-DRILL 6718405


TungDrillTwisted Indexable insert drills, L/D=5, Flat cotter

Technical specifications


Attributes
Min. diameter28 mm
Ratio of length to drilling diameter28/224,7 mm
Length of cut140.7 mm
Tailstraight
Tail diameter32 mm
Tail length59 mm
Internal coolingyes
Max diameter28 mm
Show UNSPSC/ECL@SS
£ 391.87 excl. VAT
/ Each
£ 470.24 incl. VAT
  • Usually arrives within 14 working days