References
Dormer:H8531/2
Rubix:2019425
EAN:7320760033050




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 44 mm |
| Tail diameter | 15.88 mm |
Product details : DOR H853 1/2 HSS HYDRA S/S X3D BODY
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 44 mm |
| Tail diameter | 15.88 mm |
| Tail length | 48 mm |
| Internal cooling | yes |
| Apparent length | 105 mm |
Show UNSPSC/ECL@SS
£ 395.00 excl. VAT
/ Each
£ 474.00 incl. VAT
- Usually arrives within 14 working days