TUNGALOY TDX270F32-5 U-DRILL 6718401

U-drill

See technical information

References

Tungaloy:6718401
Rubix:231A0537
brand logo

Technical specifications

Min. diameter27 mm
Ratio of length to drilling diameter27/218,7 mm
Length of cut135.7 mm
See all Specifications

Product details : TUNGALOY TDX270F32-5 U-DRILL 6718401


TungDrillTwisted Indexable insert drills, L/D=5, Flat cotter

Technical specifications


Attributes
Min. diameter27 mm
Ratio of length to drilling diameter27/218,7 mm
Length of cut135.7 mm
Tailstraight
Tail diameter32 mm
Tail length59 mm
Internal coolingyes
Max diameter27 mm
£ 391.87 excl. VAT
/ Each
£ 470.24 incl. VAT
  • Usually arrives within 14 working days