References
Dormer:H85339.5
Rubix:376A2578
EAN:7320760652497




Technical specifications
| Min. diameter | 39.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 136.5 mm |
Product details : DORMER H85339.5 6111410
Dormer HSS Solid H853 Internally cooled Hydra indexable insert drill 3 x D extra short Factory standard.
Technical specifications
Attributes
| Min. diameter | 39.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3xd |
| Length of cut | 136.5 mm |
| Tail | 40mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Max diameter | 39.5 mm |
| Apparent length | 231.5 mm |
| Coating | bright nickel (bright nickel plating) |
| Type of tail | din 6535-hb (cilindrische schacht) |
Show UNSPSC/ECL@SS
£ 908.62 excl. VAT
/ Each
£ 1,090.34 incl. VAT
- Usually arrives within 14 working days