References
Tungaloy:6718326
Rubix:231A0517



Technical specifications
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 17/152,4 mm |
| Length of cut | 85.4 mm |
Product details : TUNGALOY TDX170F20-5 U-DRILL 6718326
TungDrillTwisted Indexable insert drills, L/D=5, Flat cotter
Technical specifications
Attributes
| Min. diameter | 17 mm |
|---|---|
| Ratio of length to drilling diameter | 17/152,4 mm |
| Length of cut | 85.4 mm |
| Tail | straight |
| Tail diameter | 20 mm |
| Tail length | 49 mm |
| Internal cooling | yes |
| Max diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 335.17 excl. VAT
/ Each
£ 402.20 incl. VAT
- Usually arrives within 14 working days