SANDVIK 870-1200-10LX063-3 6035635
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1200-10LX063-3
Rubix:288A3860
Manufacturer :6035635
EAN:26035635




Technical specifications
| Min. diameter | 12 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17581 |
| Length of cut | 39.38 mm |
Product details : SANDVIK 870-1200-10LX063-3 6035635
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 12 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17581 |
| Length of cut | 39.38 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 15.875 mm |
| Tail length | 49.9 mm |
| Internal cooling | yes |
| Max diameter | 12.49 mm |
| Apparent length | 53.1 mm |
Show UNSPSC/ECL@SS
£ 319.43 excl. VAT
/ Each
£ 383.32 incl. VAT
- Usually arrives within 14 working days